Dial Bore Gage, 6.5-10 In, 0.0001 In Res

  • Mfr # 511-755-20

  • Zoro # G3022722


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
6.5 to 10
Graduations
0.0001 in
Includes
Fitted case
Dial Reading
0-5-0
Features
Carbide Measuring Faces
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
511-755-20
Zoro #
G3022722
UPC #
603908525585
Country of Origin
Japan

Dimensions

Probe Depth (In.)
9.80
Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Measuring Range (In.)
6.5 to 10
Graduations
0.0001 in
Includes
Fitted case
Dial Reading
0-5-0
Features
Carbide Measuring Faces
Head Type
Standard
Minimum Measurement - Inch
6.5 in
Dial Graduation
0.0001 in
Includes Indicator
Yes
Maximum Measurement - Inch
10 in
Requires Indicator
Yes
Operation Type
Mechanical
Accuracy
+/-0.00008 in
Contact Style
Anvil
Range
6.5 in to 10 in
Series
511
Number of Spacers
7
Includes Case
Yes
Contact Point Material
Carbide
Repeatability
0.00002 in
Number of Anvils
6
Dial Graduations
0.0001 in
Inches Measured - Maximum
10 in
Inches Measured - Minimum
6.5 in

Description

The MITUTOYO 511-755 Dial Bore Gage is the high-quality measuring device that will give you accurate measurements every time. This dial bore gauge has a range of 6.5 in to 10 in., making it suitable for various industrial applications. The tool features carbide measuring faces, ensuring that your measurements are accurate and precise. With 0.0001 in graduations, this white dial bore gauge measures up to an accuracy of 2 micron or 0.00008 in.. It also has a minimum measurement of 6.5 in., and maximum measurement of 10 in.. When working with industrial applications, you will want to make sure that your measurements are always accurate and precise by equipping yourself with the MITUTOYO 511-755 Dial Bore Gage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.