M5-0.80 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24660.050.0008

  • Zoro # G3023754


product price:  $7.45
/pk 100, $0.07/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24660.050.0008
Zoro #
G3023754
UPC #
190735962886
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm
Drive Size
#2
Head Dia.
10 mm
Head Height
3.95 mm
Screw Size
M5
Head Width
10 mm
Maximum Head Height
3.95 mm
Maximum Head Width
10 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B99
Thread Pitch
0.8 mm
Pack Size
Small
Material Grade/Class
Class 4.8
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Head Width 10 mm, Head Height 3.95 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Machine Screw, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.95 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.