
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 4 PK
Mfr # 60516
Zoro # G302506191
product price:Â $6.25
/pk 4, $1.56/ea
Sold in multiples of 2 for $12.50
Key Features
Thread Size
5/16"-18
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Type
Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60516
Zoro #
G302506191
UPC #
738287605167
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
1-1/2 in
Diameter
5/16"
Length 1
1-1/2"
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.