
Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 15 PK
Mfr # 53327
Zoro # G302513892
product price:Â $54.49
/pk 15, $3.63/eaKey Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Thread Length
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
53327
Zoro #
G302513892
UPC #
738287533279
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
6-1/2 in
Thread Length
1-1/2"
Diameter 1
5/8"
Diameter 2
1-1/16"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.