
Deck Screw, #9 x 2-1/2 in, Stainless Steel, Trim Head, Torx Drive, 110 PK
Mfr # 50318
Zoro # G302516572
product price:Â $30.19
/pk 110, $0.27/eaKey Features
Trim Head
Torx Drive
Screw Size
#9
Fastener Length
2-1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50318
Zoro #
G302516572
UPC #
738287503180
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Diameter 1
#9
Length 1
2-1/2"
Diameter 2
1/4"
Thread Length
Partial
Details
Head Type
Trim
Drive
Torx
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Trim (T-15 Star Bit)
Point Type
Type 17
Style
Serrated
Hardness
304
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.