
Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 2 PK
Mfr # 39484
Zoro # G302517357
product price:Â $17.89
/pk 2, $8.95/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Direction
Left Hand
Thread Length
0.75" to 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
39484
Zoro #
G302517357
UPC #
738287394849
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
2-1/2 in
Thread Length
0.75" to 1"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Style
Left Hand
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.