
Cotterless Hitch Pin, 1/4 in Dia, 3 in Usable L, Steel, 6 PK
Mfr # 930121
Zoro # G302528452
product price:Â $7.79
/pk 6, $1.30/eaKey Features
Pin Type
Cotterless
System of Measurement
Inch
Usable Length
3 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
930121
Zoro #
G302528452
UPC #
719199301217
Country of Origin
India
Dimensions
Pin Diameter
1/4 in
Usable Length
3 in
Shank Length
2 in
Details
Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Style
Self-Locking - Cotterless
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.