Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK

  • Mfr # 7058-1-PK

  • Zoro # G302594600


product price:  $13.39
/pk 5, $2.68/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7058-1-PK
Zoro #
G302594600
UPC #
888434566268
Country of Origin
Mexico

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Pipe Marker Legend
Compressed Air
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
UV Resistant
No
ANSI/ASME A13.1
Yes
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Chemical Resistant
Yes
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.