This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P28AA-18C
- Zoro #
- G302715784
- UPC #
- -
- Country of Origin
- Mexico
- Includes
- Universal Mounting Bracket
- Item
- Mechanical Lube Oil Pressure Control
- For Compressor Seal Type
- Semi-Hermetically Sealed
- Minimum Pressure Setting
- 8 psi
- Housing Material Finish
- Galvanized
- Pressure Connection Type
- Flare
- Refrigerant Type
- Non-Corrosive
- Mounting Orientation
- Horizontal/Vertical
- Input Voltage
- 120V AC, 240V AC
- Maximum Pressure Setting
- 70 psi
- Includes Alarm Circuit
- Alarm Circuit Not Included
- Time Delay
- 45 sec
- Product Type
- Mechanical Lube Oil Pressure Control
- Maximum Differential Pressure Setting
- 70 psi
- Pressure Connection Gender
- Female
- Housing Material
- Steel
- Pressure Type
- Differential
- Series
- P28
- Standards
- C-UL, File SA516, SDFY, SDFY7, UL Listed
Dimensions
- Capillary Tube Length
- 36 in
- Overall Width
- 5 3/8 in
- Overall Height
- 5 5/8 in
- Overall Depth
- 2 1/8 in
- Pressure Connection Size
- 1/4 in
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 70 psi, Maximum Differential Pressure Setting 70 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Capillary Tube Length 36 in, Input Voltage 120V AC, 240V AC, Time Delay 45 sec, For Compressor Seal Type Semi-Hermetically Sealed, Includes Alarm Circuit Alarm Circuit Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.