1/4" Drive 36 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Chrome Finish

  • Mfr # 4YP73

  • Zoro # G3027631


product price:  $26.29
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
36
Head Style
Pear
Overall Length
5-5/8"
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4YP73
Zoro #
G3027631
UPC #
190735859971
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
5-5/8"
Head Width
1 1/32 in
Head Thickness
1/4 in
Head Depth
1/2 in

Details

Item
Hand Ratchet
Number of Geared Teeth
36
Head Style
Pear
Finish
Chrome
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Features
Quick Release
Min. Arc Swing
10 Degrees
Nonsparking
No
Standards
ASME B107.100
Material
Alloy Steel
Head Movement
Fixed
Reversing
Reversible
Tether Style
Tether Capable
Minimum Arc Swing
5 Degrees
Corrosion Resistant
Yes
Ratcheting
Yes
Insulated
No
Non-Sparking
No
Ratchet Type
Standard
Head Shape
Pear
Grip Style
Smooth
Head Type
Standard
Measurement Type
SAE
Quick Release
Yes
Tether Ready
No
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Included
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated
Arc Swing - Minimum
5 Degrees

Description

The Westward 4YP73 1/4 in. Drive Pear Hand Ratchet is a great tool for those who need a compact ratchet to handle tight spaces. With a fixed head, the hand ratchet can be used in confined areas where a standard ratchet would not fit. The pear shaped head allows you to access hard-to-reach areas with ease. This 5-5/8" long hand ratchet has 36 geared teeth that allow you to apply torque with speed and ease. If you are looking for a reliable tool that can help you tighten and loosen fasteners quickly, this Westward 1/4 in Drive Pear Hand Ratchet is the perfect choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.