MIG Welding Wire, ER4043, 3/64", 20 lb

  • Mfr # ED029234

  • Zoro # G303497887


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Aluminum
Weight
20 lb
For Material Type
Aluminum to Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED029234
Zoro #
G303497887
UPC #
015082001821
Country of Origin
Canada

Dimensions

Wire Diameter
0.047 in
Spool Diameter
11 7/8 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Item
MIG Welding Wire
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Aluminum
Weight
20 lb
For Material Type
Aluminum to Aluminum
Process
MIG Welding (GMAW)
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Series
SuperGlaze 4043
AWS Classification
ER4043
Spool Type
Plastic Spool
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Tensile Strength (Minimum Required)
29 ksi
Standards
AWS A5.10
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951

Description

MIG Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Spool Type Plastic Spool, Series SuperGlaze 4043, Weight 20 lb, For Material Type Aluminum to Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.