Machine Screw Nut, #5-40, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK
Mfr # 1WA65
Zoro # G3035331
product price:Â $7.85
/pk 100, $0.08/eaKey Features
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/64 in
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1WA65
Zoro #
G3035331
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#5-40
Hex Height
7/64 in
Hex Width
5/16 in
Nut Height
7/64 in
Dia./Thread Size
#5-40
Width Across Flats
5/16 in
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Not Applicable, Material Grade/Class Not Graded, Material Brass, Thread Size #5-40, Hex Width 5/16 in, Hex Height 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ANSI/ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.6.3, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 55,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.