
Replacement Lens for 2CVR9
Mfr # 91572
Zoro # G3035882
product price:Â $4.89
/eaKey Features
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91572
Zoro #
G3035882
UPC #
089373005072
Country of Origin
United States
Dimensions
Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
Overall Length
4 in
Overall Height
2 in
Overall Depth
3/4 in
Details
Item
Replacement Lens
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Material
polycarbonate
For Use With
45262, 45432, 49071
Lens Color
Red
Lens Material
Acrylic
Compatible Light Type
Clearance and Marker Light
Compatible with Manufacturer Model Number
45262, 45432, 49072
Lens Shape
Oval
Compatible Manufacturer Part Number
45262, 45432, 49072
Compatible Manufacturer Model Number
45262, 45432, 49072
For Use With Mfr. Model Number
45262, 45432, 49072
Compatible with Manufacturer Model No.
45262, 45432, 49072
Compatible with Mfr. Model No.
45262, 45432, 49072
For Use with Mfr Model Number
45262, 45432, 49072
Compatible Pump Manufacturer Part Number
45262, 45432, 49072
Compatible Mfr. Model Number
45262, 45432, 49072
Description
Replacement Lens, Overall Height 2 in, Overall Depth 3/4 in, Overall Length 4 in, Lens Material Acrylic, Lens Color Red, Overall Diameter Not Applicable, Lens Shape Oval, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 45262, 45432, 49072
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.