CHEMICAL BARIUM CHLORIDE 20PCT W/V 1L
Mfr # LC116052
Zoro # G303616028
product price:Â $55.19
/eaKey Features
Chemical Grade
Lab
Product Type
Barium Chloride
Concentration
20 % w/v
Chemical Container Size
1 L
Calibration Certificate
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC116052
Zoro #
G303616028
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Barium Chloride
Chemical Grade
Lab
Product Type
Barium Chloride
Concentration
20 % w/v
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10326-27-9, 7732-18-5
Shelf Life
24 mo
Chemical Formula
BaCl2;2H2O
Container Type
Bottle
Standards
Traceable to NIST
Container Material
Plastic
Volume
1 L
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
B
Description
Barium Chloride, Concentration 20 Percent w/v, CAS Number 10326-27-9, 7732-18-5, Chemical Formula BaCl2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.