Flanged Sleeve Bearing, 1 in Bore, PK10
Mfr # FF1213-04B
Zoro # G303671928
product price:Â $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
Key Features
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
1 1/2 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FF1213-04B
Zoro #
G303671928
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
1 1/2 in
Flange Diameter
1.5 in
Flange Thickness
0.125 in
Outside Diameter
1 1/4 in
Overall Length
1 1/2 in
Bore Diameter
1 in
Details
Item
Flanged Sleeve Bearing
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Color
Bronze
Number of Pieces
1
Agency Compliance
Reach Certified, RoHS Certified
Maximum Temperature
300 Degrees F
Minimum Temperature
-35 Degrees F
System of Measurement
Inch
Bearing Type
Flanged
Bronze Material Type
Sintered Bronze
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified
Maximum PV
50,000 lb/sq in-fpm
Flange Type
Flanged
Plain Bearing Material
Bronze
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.5 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Material Grade SAE 841, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.