Pipe Marker, Plant Water, Gn, 1/2to1-3/8 In

  • Mfr # 5739-O

  • Zoro # G3038771


product price:  $7.29
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5739-O
Zoro #
G3038771
UPC #
754473564971
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
8 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Plant Water
Material
Plastic
Legend Color
White
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
1/2 to 1 3/8 in
Self-Adhesive
No
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Water
Language
English
Average Outdoor Durability
5 to 8 yr
UV Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut
Pipe Marker Package Type
Each
ISO 14726
No
Chemical Resistant
Yes
Legend Text Color
White
Glow In The Dark
No
Maximum Pipe O.D.
1 3/8 in
Protective Coating
No Protective Coating
Water Resistant
Yes
Humidity Resistant
No
Pipe Marker Material
Plastic
Maximum Service Temperature
248 Degrees F
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Minimum Pipe O.D.
1/2 in
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Plant Water
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Number of Pipe Markers
1
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Plant Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.