Cut Resistant Impact Glove, Cut Level A6 , Nitrile , Sandy , L ( 9 ) 1 PR

  • Mfr # R080

  • Zoro # G304217866


product price:  $47.59
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R080
Zoro #
G304217866
UPC #
20076490615820
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
9.75 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut Resistant Impact Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
R080
Cuff Style
Knitwrist
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit Liner
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 138, EN 388, EN 511, REACH
Insulated
Yes
Minimum Temperature
14 Degrees F
Pairs per Package
1
EN 388 Rating
4X43FP
Touchscreen Compatible
Yes
Knit Material Color
Gray
Glove Features
High-Visibility, Touchscreen Compatible, Waterproof
Glove Lining Material
HPPE
EN 511 Rating
11
Hand Protection Style
Glove
Silicone-Free
No
Knuckle Protection Material
PVC Bumpers
EN 388 Impact Rated
Yes
Lint-Free
No
Palm Style
High Visibility
Reversible
No
Cuff Color
Black, Gray
Hem Style
Finished
Fabric Weight
13 gauge
Includes Finger Fourchettes
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Glove Coating Color
Gray, Hi-Vis Palm
Glove Insulation Material
Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers
Double-Dipped
Yes
Finger Coverage
Full Finger
Latex-Free
Yes
Glove Styles
Seamless Knit

Description

Cut Resistant Impact Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers, EN 388 Rating 4X43FP, Standards ANSI/ISEA 138, EN 388, EN 511, REACH, Knuckle Protection Material PVC Bumpers, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 11, Palm Type Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.