Shop RHEEM

120 gal Electric Water Heater, Single, Three Phase 62.9 in H

  • Mfr # ELD120-TB 480V

  • Zoro # G304319447


product price: 
$
4,497.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Commercial
Tank Capacity
120 gal
Phase
Single, Three
Total Watts
12,100 W
Overall Height
62.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELD120-TB 480V
Zoro #
G304319447
UPC #
020352690957
Country of Origin
United States

Dimensions

Overall Height
62.9 in
Overall Length
28 in
Overall Height - Water Heaters
62.88 in
Manufacturers Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Overall Width
28.3 in
Overall Depth
28 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Tank Diameter
28.25 in
Cold Inlet Size
3/4 in

Details

Item
Electric Tank Water Heater
Commercial / Residential
Commercial
Tank Capacity
120 gal
Phase
Single, Three
Total Watts
12,100 W
Tank Capacity - Plumbing
119.9 gal
Number of Elements
2
Energy Factor
0.93
Phase - Water Heaters
Single; Three
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Voltage - Water Heaters
480V
Item - Water Heaters
Electric Commercial Water Heaters
Max. Pressure
150 psi
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Water Connection
3/4 in NPT
Uniform Energy Factor
0.93
Includes
Brass Drain Valve
Cold Inlet Type
NPT
Equivalent BtuH
41,294 BtuH
Maximum Water Pressure
150 psi
Element Material
Copper, Magnesium Oxide
Operating Voltage
480V AC
Tank Outer Shell Finish
Porcelain Enamel
Market
Commercial
Thermal Efficiency
98 %
Thermostat Mounting
Surface
Hot Outlet Type
NPT
Tank Outer Shell Material
Steel
Tank Insulation Material
Polyurethane
Automatic Thermostat
Yes
Power Consumption
12,100 W
Product Type
Electric Tank Water Heater
Included Valves
Drain
Electrical Connection Type
Terminal Block

Description

Electric Tank Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 41,294 BtuH, First Hour Rating Not Applicable, Overall Height 62.9 in, Power Consumption 12,100 W, Tank Capacity 120 gal, Tank Diameter 28.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT, Included Valves Drain

Restrictions

Ratings & reviews