Shop RHEEM

36 gal Electric Water Heater, Single, Three Phase 31.5 in H

  • Mfr # ELDS40-FTB
  • Zoro # G304319454

product price: 
$
2,545.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Commercial
Tank Capacity
36 gal
Phase
Single, Three
Total Watts
12,000 W
Overall Height
31.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELDS40-FTB
Zoro #
G304319454
UPC #
020352683867
Country of Origin
United States

Dimensions

Overall Height
31.5 in
Overall Length
24 in
Manufacturers Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Overall Width
24.3 in
Overall Height - Water Heaters
31.5 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Cold Inlet Size
3/4 in
Tank Diameter
24.25 in
Overall Depth
24 in
Hot Outlet Size
3/4 in

Details

Item
Electric Tank Water Heater
Commercial / Residential
Commercial
Tank Capacity
36 gal
Phase
Single, Three
Total Watts
12,000 W
Number of Elements
2
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Max. Pressure
150 psi
Phase - Water Heaters
Single; Three
Energy Factor
0.92
Tank Capacity - Plumbing
36 gal
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Water Connection
3/4 in NPT
Item - Water Heaters
Electric Commercial Water Heaters
Includes
Brass Drain Valve
Recovery @ 120 F Rise
10 gph @ 120 Degrees F (Non-Simultaneous Wiring); 20 gph @ 120 Degrees F (Simultaneous Wiring)
Recovery @ 100 F Rise
12 gph @ 100 Degrees F; 24 gph @ 100 Degrees F
Uniform Energy Factor
0.92
Tank Insulation Material
Polyurethane
Tank Outer Shell Finish
Porcelain Enamel
Thermostat Mounting
Surface
Automatic Thermostat
Yes
Power Consumption
12,000 W
First Hour Rating
46 gal
Cold Inlet Type
NPT
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Equivalent BtuH
40,946 BtuH
Hot Outlet Type
NPT
Market
Commercial
Thermal Efficiency
92 %
Tank Outer Shell Material
Steel
Operating Voltage
208V AC
Element Material
Copper, Magnesium Oxide
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F
Maximum Water Pressure
150 psi
Product Type
Electric Tank Water Heater
Included Valves
Drain
Electrical Connection Type
Terminal Block

Description

Electric Tank Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 40,946 BtuH, First Hour Rating 46 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 31.5 in, Power Consumption 12,000 W, Tank Capacity 36 gal, Tank Diameter 24.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.92, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.