Shop KIPP
See all product information
Create Account
Star Grip, M5X40 mm, 25 mm Od, Blk
- Mfr # K0155.405X40
- Zoro # G304387743
product price:Â
$
1.19
/ea
Sold in multiples of 10 for
$11.90
Key Features
Finish
Matte Black
Thread Size
M5
Screw Length
1.57"
Material
Thermoplastic
Diameter
0.98"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0155.405X40
- Zoro #
- G304387743
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M5
- Screw Length
- 1.57"
- Diameter
- 0.98"
- Overall Length
- 2.20"
Details
- Finish
- Matte Black
- Material
- Thermoplastic
- Item
- Star Grip Knob
- Type
- External Thread
- Knob Type
- Star Grip
- Style
- L
Description
Star Grip Knob, Thread Size M5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.