
Woodsaver Carbide Resaw Bandsaw Blade, 72 L, 0.625 W, 3 TPI, Carbide
Mfr # 711011
Zoro # G305287035
product price: $46.95
/ea
Sold in multiples of 5 for $234.75
Key Features
Length
72
Width
0.625
Teeth per Inch
3
Primary Saw Application
Wood
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
711011
Zoro #
G305287035
UPC #
90101711011
Country of Origin
United States
Dimensions
Length
72
Width
0.625
Blade Thickness
0.035
Details
Item
Woodsaver Carbide Resaw Bandsaw Blade
Teeth per Inch
3
Primary Saw Application
Wood
Material
Carbide
Tooth Type
Hook
Includes
Display Packaging
Application
Wood
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.