Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK

  • Mfr # U04005.100.0275

  • Zoro # G3054475


product price:  $24.69
/pk 5, $4.94/ea

Key Features

External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
2 3/4 in
Head Width
1 5/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04005.100.0275
Zoro #
G3054475
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
2 3/4 in
Head Width
1 5/8 in
Head Height
39/64 in
Thread Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Head Diameter
1 5/8 in
Grip Size
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Rockwell Hardness
HRC25
Structural Bolt Type
Structural Bolt
Thread Type
Coarse
Tensile Strength
120,000 psi
Pack Size
Small Pack
Includes Nut
No
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM A325, ASTM F3125
Thread Fit
2A
Dimensional Standards
ASME B18.2.6
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products