Pump, 1/2 HP, Composite

  • Mfr # PAF-40

  • Zoro # G305670059


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Features
High Volume, Medium Head, Rugged and Lightweight Housing
Cord Length
20 ft
Standards
CSAus
Amps
6 A
Pump Type
Direct Drive Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAF-40
Zoro #
G305670059
UPC #
727429003220
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturer Warranty Length
2 yr
Overall Length
9 in
Compatible Discharge Pipe Size
2 in
Overall Width
6 in
Overall Height
15 in

Details

Item
PAF Series Pump, 1/2 HP
Features
High Volume, Medium Head, Rugged and Lightweight Housing
Standards
CSAus
Amps
6 A
Pump Type
Direct Drive Pump
Flow Rate @ 5 ft of Head (Maximum)
4,950 gph
Compatible with Media Type
Water
Series
PAF
Series Family
Tidalwave
Pump Housing Material
FRP Composite, Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
45 gpm
Seal Type
Double Lip, Mechanical
Maximum Feet of Head
32 ft
Impeller Design
Vortex
Impeller Material
Fiber-Reinforced
Submersible
Yes
Flow Rate @ 30 ft of Head (Maximum)
520 gph
Flow Rate @ 15 ft of Head (Maximum)
3,570 gph
Flow Rate @ 10 ft of Head (Maximum)
4,350 gph
Horsepower
1/2 hp
Seal Material
Silicone Carbide
Nameplate Voltage
115V
Thermal Overload Protection
Yes
Duty Cycle
Continuous
Discharge Type
FIPT
Phase
Single
Motor Enclosure
Totally Enclosed

Description

PAF Series Pump, 1/2 HP, Pump Housing Material FRP Composite, Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115V, Maximum Feet of Head 32 ft, Flow Rate @ 5 ft of Head (Maximum) 4,950 gph, Flow Rate @ 10 ft of Head (Maximum) 4,350 gph, Flow Rate @ 15 ft of Head (Maximum) 3,570 gph, Flow Rate @ 20 ft of Head (Maximum) 45 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Not Applicable, Discharge Type FIPT, Cord Length 20 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.