New York Single-Handle Bathroom Faucet W/ Push Pop-Up, Black/Nickel

  • Mfr # LS8229NYL

  • Zoro # G3056779


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black/Brushed Nickel
Width
2.13
Length
4.88
Height
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS8229NYL
Zoro #
G3056779
UPC #
663370547058
Country of Origin
China

Dimensions

Width
2.13
Length
4.88
Height
6

Details

Material
Brass
Color
Matte Black/Brushed Nickel
Mounting Type
Deck Mount
Weight
3.77
Finish
Matte Black/Brushed Nickel
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

Sleek luxury is offered at its finest with this faucet's particular styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The New York single-handle bathroom faucet and its featured sturdy brass construction and premium matte black/brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Introduce this faucet inspired by towering, slender structures into your home for a bathroom meant for the contemporaneous connoisseur. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.