Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Brass Body, 75 PK
Mfr # 41B0808
Zoro # G3057327
product price:Â $26.99
/pk 75, $0.36/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.083 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41B0808
Zoro #
G3057327
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.25 in
Rivet Length
0.5 in
Head Height
0.083 in
Head Dia.
0.5 in
Body Length
1/2 in
Head Diameter
1/2 in
Overall Length
37/64 in
Shank Diameter
0.25 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Material
Brass
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Finish
Plain
Head Type
Flat
Description
Solid Rivet,1/2 in L,Flat,PK75, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 37/64 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.083 in, Head Diameter 1/2 in, Body Length 1/2 in, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.