R272T125 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0908380

  • Zoro # G305828580


product price:  $59.15
/ea

Key Features

Filter Style
Return Line
Micron Rating
125
Flow Direction
Outside-In
Filter Media
Wire Mesh
Height
5.71
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF0908380
Zoro #
G305828580
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.71

Details

Item
Hydraulic Filter
Filter Style
Return Line
Micron Rating
125
Flow Direction
Outside-In
Filter Media
Wire Mesh
Seal Type
Viton
OD Top
2.52
Application
Filtration
OD Bottom
2.52
ID Top
1.27
By-Pass
No

Description

Main Filter MF0908377 replaces OEM R272T125 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 5.71in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.