Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Frameless

  • Mfr # SF101AF-BLK

  • Zoro # G305976939


product price:  $2.85
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF101AF-BLK
Zoro #
G305976939
UPC #
50638060428967
Country of Origin
China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
8 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI-ISEA Z87.1-2020
Photochromatic Lens
No
X-Ray Detectable
Yes
Metal Detectable
Yes
Gender
Unisex
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Includes Padded Arms
No
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Arm Tip Type
Wraparound
Includes Eye Socket Lining
No
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
Adjustable Nose Piece
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Application
General Purpose
Includes Brow Lining
No
Arm Color
Black
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate
Temple Tip Features
Flexible
Arm Material
Xylex
Temple Adjustment Type
Pressure Diffusion

Description

Safety Glasses, Series SecureFit(TM) 100, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Includes Not Applicable, Standards ANSI-ISEA Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.