Circular Saw, 7.25 in Dia, 3500 RPM

  • Mfr # GSC01Z

  • Zoro # G306171425


product price:  $604.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Includes
Tool Only
Features
Battery Side Loads Providing a More Compact Design at Only 13 3/4 in Long for Easier use in Constrained Spaces, Electric Brake for Maximum Productivity, Large 2 5/8 in Cutting Capacity in Various Metal Materials Including Pipe, Stud, Channel, Strut, Conduit, Angle, Square Tubing, Sheet Metal, and More, LED Light with Preglow and Afterglow Illuminates the Work Area, Onboard Hex Wrench for Convenience, Outlast - XPT(TM) is Engineered to Provide increased Dust and Water Resistance in Harsh Job Site Conditions, Outpower - Makita Built Brushless Motor Delivers upto 2x Faster Cutting Performance, Outsmart - Active Feedback Sensing Technology (AFT(R)) Electronically Turns Off the Motor if Rotation of Blade is Suddenly Forced to Stop, Rubberized Soft Grip Handle Provides increased Comfort on the Job, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, Over Discharge and Overheating, The Digital Communication Within XGT(R) Optimizes Performance to Provide upto 2x Longer Sustained Power Under Heavy Load Applications, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, XGT(R) Tools and Batteries are Designed with a Multi Layer Contact interface for More Constant Power Delivery to Take on High Current Demands
Blade Side
Right
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSC01Z
Zoro #
G306171425
UPC #
088381764964
Country of Origin
Japan

Dimensions

Overall Length
13 3/4 in
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in

Details

Item
Circular Saw
Voltage
40 V DC
Includes
Tool Only
Features
Battery Side Loads Providing a More Compact Design at Only 13 3/4 in Long for Easier use in Constrained Spaces, Electric Brake for Maximum Productivity, Large 2 5/8 in Cutting Capacity in Various Metal Materials Including Pipe, Stud, Channel, Strut, Conduit, Angle, Square Tubing, Sheet Metal, and More, LED Light with Preglow and Afterglow Illuminates the Work Area, Onboard Hex Wrench for Convenience, Outlast - XPT(TM) is Engineered to Provide increased Dust and Water Resistance in Harsh Job Site Conditions, Outpower - Makita Built Brushless Motor Delivers upto 2x Faster Cutting Performance, Outsmart - Active Feedback Sensing Technology (AFT(R)) Electronically Turns Off the Motor if Rotation of Blade is Suddenly Forced to Stop, Rubberized Soft Grip Handle Provides increased Comfort on the Job, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, Over Discharge and Overheating, The Digital Communication Within XGT(R) Optimizes Performance to Provide upto 2x Longer Sustained Power Under Heavy Load Applications, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, XGT(R) Tools and Batteries are Designed with a Multi Layer Contact interface for More Constant Power Delivery to Take on High Current Demands
Blade Side
Right
Power Source
Cordless
Tool Weight
10.5 lb
Drive Type
Worm Drive
Safety Features
Electric Brake
Includes Battery
Tool Only
Number of Chargers Included
0
Battery Series
XGT(R)
Tool Series
XGT(R)
Battery Type
Pouch
Wireless Tracking System
Xdefence
For Workpiece Material
Metal
Includes Chip Catcher
Chip Catcher Included
Bevel Angle - Minimum
0 Degrees
Motor Type
Brushless
Battery Platform
XGT(R)
Bevel Angle - Maximum
0 Degrees
Blade Speed - Maximum
3,500 RPM
Number of Batteries Included
0
Battery Chemistry
Li-Ion

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Blade Side Right, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 10.5 lb, Voltage 40 V DC, Battery Series XGT(R), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes Tool Only

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.