Grade 8, 3/8"-24 Hex Head Cap Screw, Plain Steel, 1 in L, 100 PK

  • Mfr # 886605-100

  • Zoro # G306304700


product price:  $92.99
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Fastener Length
1 in
Material
Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
886605-100
Zoro #
G306304700
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

3/8-24x1 Hex Head Cap Screws, Alloy Steel Gr 8, Plain,FineUNF, 1 Inch,3/8 Inch, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.