5/16"-18 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 400 PK

  • Mfr # 470229-400

  • Zoro # G306309835


product price:  $251.99
/pk 400, $0.63/ea
Free Shipping & Returns

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470229-400
Zoro #
G306309835
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
5 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

5/16-18 x 5" Machine Screws/Combo/Round Head/Steel/Zinc Plating , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products