Grade 8, 7/16"-20 Hex Head Cap Screw, Plain Steel, 5 in L, 25 PK

  • Mfr # 889225-25

  • Zoro # G306310671


product price:  $140.99
/pk 25, $5.64/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Fastener Length
5 in
Material
Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
889225-25
Zoro #
G306310671
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

7/16-20x5 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,FineUNF, 5 Inch,7/16 Inch, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.