
Socket Set Screw, Oval Point, 4-48 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 180893-100
Zoro # G306311456
product price:Â $74.99
/pk 100, $0.75/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#4-48
Point Type
Oval
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180893-100
Zoro #
G306311456
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-48
Overall Length
5/16 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Oval
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Socket Set Screw, Oval Point, 4-48 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.