#8-32 x 2 in Square Flat Machine Screw, Plain 18-8 Stainless Steel, 2000 PK

  • Mfr # 729711-BR-2000

  • Zoro # G306327303


product price:  $517.99
/pk 2000, $0.26/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
729711-BR-2000
Zoro #
G306327303
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

8-32 x 2" Machine Screws/Square/Flat Head/18-8 Stainless Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products