#8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 100 PK

  • Mfr # 111259-100

  • Zoro # G306330655


product price:  $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#8-32
Screw Length
3/8 in
Material
18-8 Stainless Steel
Drive Size
9/64 in
Tensile Strength
80,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
111259-100
Zoro #
G306330655
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
3/8 in
Drive Size
9/64 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Description

Socket Head Cap Screw, 8-32 x 3/8", Stainless Steel 18-8, Hex Socket, Blue Devil Brand, , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products