#6-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 5000 PK

  • Mfr # 600534

  • Zoro # G306364179


product price:  $1,361.99
/pk 5000, $0.27/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
1/2 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
600534
Zoro #
G306364179
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Standards
ASME B18.13
Item
SEMS Machine Screw
Screw Head Type
Pan
Min. Tensile Strength
96,000 psi

Description

6-32 x 1/2" SEMS Screws/External Tooth Washer/Phillips/Pan Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.