This item is Discontinued.

This item is Discontinued.
Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALEFN44B14
- Zoro #
- G306434483
- UPC #
- 42167000318
- Country of Origin
- China
- Arm Style
- Padded T-Bar
- Seat Color
- Black
- Back Color
- Black
- Item
- Chairs/Stools
- Standards
- CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Features
- Arms Included, Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Application
- Executive & Management; General Office & Task
- Weight Capacity
- Supports Up to 400 lb
Description
Sit comfortably in a fully adjustable, classic chair that's specifically designed for the big and tall user. Constructed with a thickly padded seat and breathable mesh back. The tilt-adjustable lumbar support gently cradles your back and locks into position for customized comfort. Pneumatic seat height adjustment and width and height-adjustable arms allow you to individualize support for your back, arms, and shoulders. Five casters on a wide, stable base allows mobility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.