This item is Discontinued.

Litesheet LED Vaportight Fixture, 5000K, 2800 lm BVTG3-4-18-2-5080-SSF/ZT-MB2L-2PK

This item is Discontinued.

Litesheet

LED Vaportight Fixture, 5000K, 2800 lm (Discontinued)

Mfr # BVTG3-4-18-2-5080-SSF/ZT-MB2L-2PK
Zoro # G306597362
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BVTG3-4-18-2-5080-SSF/ZT-MB2L-2PK
Zoro #
G306597362
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 1/4 in
Overall Height
6 3/4 in
Nominal Length
4 ft
Overall Width
4 1/8 in

Details

Voltage
277V AC
Lumens
2,800 lm
LED Replacement For
2 Lamp T8
Dimmable
Yes
Item
LED Vaportight Fixture
For Max. Bulb Wattage
18 W
Dimming Method
0-10V
Max. Fixture Wattage
18 W
Lens Type
Diffuser Lens
Rated Life
200,000 hr
Color Temperature
5000K
Fixture Type
Vapor Tight
Series
BVTG3
Mounting Style
Bracket
Ballast Type
No Ballast Required
Emergency Battery Backup
No
Mounting Hardware Included
Yes
Lighting Certification
DesignLights Consortium (DLC)
Warranty
15 yr
Color Rendering Index
80
For Bulb Type
Integrated LED
Housing Material
Fiberglass
LED Driver Style
AC Direct
Lumens per Watt
152 lm
Includes
Mounting Brackets
Lens Material
Acrylic
IP Rating
65, 66, 67
Light Technology
LED
Standards
CUL Listed, DLC Listed, ETL Listed, UL Listed
Lens Shape
Curved
Fixture Ballast Type
No Ballast Required
Bulb Included
Integrated LED
Linkable
No

Description

LED Vapor Tight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.