Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in W Round Scrub Brush, Blue, Polypropylene

  • Mfr # 42395EC14

  • Zoro # G306620930


product price: $17.89
/ea
Sold in multiples of 6 for $107.34

Key Features

Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
5 in
Length
5 in
Features
Raised Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42395EC14
Zoro #
G306620930
UPC #
085404012507
Country of Origin
Mexico

Dimensions

Brush Width
5 in
Length
5 in
Brush Diameter
5 in

Details

Bristle Color
Blue
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Round Scrub Brush
Features
Raised Grip

Description

Color Coded Raised Grip Round Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.