This item is Discontinued.

Master Portable Gas Torpedo Heater, 26" H, 9" W 150VMHD-GFA

This item is Discontinued.

Master

Portable Gas Torpedo Heater, 26" H, 9" W (Discontinued)

Mfr # 150VMHD-GFA
Zoro # G306629247
UPC # 657888210054
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
150VMHD-GFA
Zoro #
G306629247
UPC #
657888210054
Country of Origin
China

Dimensions

Cord Length
6 ft
Overall Width
9 in
Overall Depth
15 in
Overall Height
26 in
Manufacturers Warranty Length
1 yr

Details

Air Flow
400 cfm
Includes
Cord, Hose, Regulator
Standards
CSA Listed
Heating Area
3,800 sq ft
Fuel Consumption
5.5 lb/hr, 6.2 lb/hr, 6.9 lb/hr
Fuel Type
Propane
Amperage
1.1 A
Heating Capacity Output
150,000 BtuH
Housing Material
Steel
Ignition Power Source
Flames
Frequency
60 Hz
Item
Portable Gas Torpedo Heater
On/Off Switch Included
Yes
For Use Indoors/Outdoors
Indoor, Outdoor
Tank Capacity
100 lb
Features
Heat Up Well-Ventilated Construction Sites, Workshops, Farms, or Garages, Heavy-Duty Construction, Made of Rugged Steel for Years of Use, Time-Tested Electronic Ignition for Easy Start-Up
Heater Voltage
120 V
Housing Color
Yellow
Heating Method
Fan Forced
Firing Type
Direct-Fired
Heater Style
Torpedo
Product Type
Portable Gas Torpedo Heater

Description

Portable Gas Torpedo Heater,26" H,9" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews