Shop 3M PELTOR
See all product information
Create Account
Headset W PTT HH
Mfr # MT74H52P3E-111
Zoro # G306878836
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Features
Standards
ANSI S3.19-1974, OSHA
Microphone Type
Dynamic
Compatible with Brand
PELTOR
Noise-Canceling Headset
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT74H52P3E-111
- Zoro #
- G306878836
- UPC #
- 04054596695757
- Country of Origin
- Poland
Details
- Item
- Headset
- Features
- Standards
- ANSI S3.19-1974, OSHA
- Microphone Type
- Dynamic
- Compatible with Brand
- PELTOR
- Noise-Canceling Headset
- Yes
- Noise Reduction Rating
- 24 dB
- Includes Microphone
- Yes
- Button Functions
- Push-to-Talk
- Connection Type
- Wired
- Noise-Canceling Microphone
- Yes
- Weight
- 251 g
- Intrinsically Safe
- No
- Environmental Listening
- Yes
- Headset Type
- Rigid
- Includes
- (2) Hard Hat Slot Attachment Arms
- Dielectric
- No
- Cup Color
- Yellow
- Two-Way Radio Communication Type
- Listen, Talk
- Auxiliary Input
- FLX2
- Headset Style
- Hard Hat-Mounted
- Wired Connection Type
- FLX2
Description
Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type FLX2, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input FLX2, Compatible with Series Not Applicable, Standards ANSI S3.19-1974, OSHA, Battery Life Not Applicable, Button Functions Push-to-Talk, Compatible with Brand PELTOR, Environmental Listening Yes