Shop ARIAT

Men's Western Boot, 10 1/2 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G306878997


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G306878997
UPC #
889359266554
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Height
10 in
Heel Height
1 in
Footwear Width
EE
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Footwear Style
Western Boot
Metal Chip Resisting Sole
No
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Liner Material
Mesh
Max. Heat Rating
572 Degrees F
Closure Type
Pull-On
Slip Resistant
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Footwear Construction
Cemented
Toe Style
Square Toe
Last Number or Name
Groundbreaker Met - 10020063
Midsole Material
EVA
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Shank Material
Nylon
Heat Resistant
Yes
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Defined Heel
Footwear Sole Pattern
Exclusive Design
Insole Color
Black/Green
For Outdoor Traction
Yes
Non-Marking Upper
Yes
Upper Material Description
Suede
Lugs
Rubber
Footwear Closure Type
Pull On
Footwear Construction Type
Cemented
Insulated
No
Completely Non Metallic
No
Insole System
Rebound
Removable Insole
Yes
Upper Color
Brown
Ninety Degree Heel
Yes
Resists
Oils, Slips
Conductive
No
Outsole Color
Black
Metatarsal Guard
Internal
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
CSA Footwear Standard
No Puncture Protection
Toe Shape
Square
Chain Saw Cut Resistant
No
Insulation Type
None
Upper Boot Material
Leather; Suede
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Static Dissipative
No
Waterproof Type
None
Outsole Technology
Duratread(TM)
Footwear Shank
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Insole Technology
Rebounding
Closure
Pull On
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Heel - Dry
0.72
Heel Definition
Defined Heel
Construction
Cemented
Style Family
Western Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Metatarsal Guard System
Poron(R) XRD(R)
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Suede
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.