
Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK
Mfr # SBS-64-68MGRT
Zoro # G306888606
product price:Â $53.75
/pk 500, $0.11/eaKey Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.250-.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SBS-64-68MGRT
Zoro #
G306888606
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.250-.500 in
System of Measurement
Inch
Description
SBS-64-68MGRT Goebel Multi-Grip Blind Rivet, 3/16, .187 Diameter [.250-.500 Grip Range], Dome Head Steel/Steel, Zinc Clear Trivalent Finish Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.