Shop ARIAT

Men's Western Boot, 11 1/2 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G306898193


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G306898193
UPC #
889359266448
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Height
10 in
Footwear Width
D
Boot Height
10 in
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Insulation Type
None
Removable Insole
Yes
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Toe Shape
Square
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Insole System
Rebound
Footwear Closure Type
Pull On
Liner Material
Mesh
Metal Chip Resisting Sole
No
Toe Style
Square Toe
Heat Resistant
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Conductive
No
Footwear Shank
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Midsole Material
EVA
Slip Resistant
Yes
Insulated
No
Max. Heat Rating
572 Degrees F
Outsole Technology
Duratread(TM)
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Shank Material
Nylon
Standards
ASTM F2413-11
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Upper Material Description
Suede
Resists
Oils, Slips
Ninety Degree Heel
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Lugs
Rubber
Outsole Color
Black
Non-Marking Upper
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Heel Style
Defined Heel
Footwear Construction
Cemented
Last Number or Name
Groundbreaker Met - 10020063
Waterproof Type
None
Footwear Style
Western Boot
CSA Footwear Standard
No Puncture Protection
Footwear Shank Type
Nylon
Closure Type
Pull-On
Insole Color
Black/Green
Insole Material
Polyurethane
Upper Boot Material
Leather; Suede
Insole Technology
Rebounding
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.84
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.69
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather, Suede
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.