Shop ARIAT

Men's Western Boot, 7 1/2 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G306898254


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G306898254
UPC #
889359266363
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Height
10 in
Boot Height
10 in
Footwear Width
D
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Insole Color
Black/Green
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Toe Shape
Square
Ninety Degree Heel
Yes
Insole Material
Polyurethane
Outsole Color
Black
Lugs
Rubber
Upper Boot Material
Leather; Suede
Removable Insole
Yes
Outsole Technology
Duratread(TM)
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Footwear Style
Western Boot
Non-Marking Sole
Yes
Footwear Construction
Cemented
Heel Style
Defined Heel
Insulated
No
Non-Marking Upper
Yes
Predominant Footwear Color
Brown
Closure Type
Pull-On
Insole System
Rebound
Midsole Material
EVA
Last Number or Name
Groundbreaker Met - 10020063
Metatarsal Guard
Internal
Heat Resistant
Yes
Static Dissipative
No
Upper Material Description
Suede
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Pull On
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Slip Resistant
Yes
Non Metallic Upper
Yes
For Outdoor Traction
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Insulation Type
None
Completely Non Metallic
No
Upper Color
Brown
Conductive
No
Electrical Hazard Rated
Yes
Resists
Oils, Slips
Wide Toe Cap
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
CSA Footwear Standard
No Puncture Protection
Footwear Shank
Yes
Liner Material
Mesh
Puncture Resistant Insole
No
Toe Style
Square Toe
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Waterproof Type
None
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Heel - Dry
0.72
Insole Technology
Rebounding
Toe Cap Material
Steel
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
Western Boot
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather, Suede
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.