Shop ARIAT

Men's Western Boot, 7 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G306898261


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G306898261
UPC #
889359266486
Country of Origin
Viet Nam

Dimensions

Size
7
Width
EE
Height
10 in
Boot Height
10 in
Heel Height
1 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
7

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Western Boot
Removable Insole
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
Internal
For Outdoor Traction
Yes
Closure Type
Pull-On
Last Number or Name
Groundbreaker Met - 10020063
Insole System
Rebound
Midsole Material
EVA
Footwear Construction
Cemented
Outsole Technology
Duratread(TM)
Insole Material
Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
No Puncture Protection
Manufacturers Suggested Sole Slip Rating
Better
Lugs
Rubber
Insulation Type
None
Electrical Hazard Rated
Yes
Toe Shape
Square
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Static Dissipative
No
Resists
Oils, Slips
Insole Color
Black/Green
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Outsole Color
Black
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Footwear Shank
Yes
Upper Boot Material
Leather; Suede
Shank Material
Nylon
Heel Style
Defined Heel
Completely Non Metallic
No
Non-Marking Upper
Yes
Non Metallic Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Upper Material Description
Suede
Predominant Footwear Color
Brown
Upper Color
Brown
Liner Material
Mesh
Footwear Sole Pattern
Exclusive Design
Puncture Resistant Insole
No
Slip Resistant
Yes
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Insulated
No
Conductive
No
Toe Style
Square Toe
Heat Resistant
Yes
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Waterproof Type
None
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Closure
Pull On
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Style Family
Western Boot
Toe Cap Material
Steel
Insole Technology
Rebounding
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.69
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Suede
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.