Carbon Steel Bar, 6' L, 4 1/2" W

  • Mfr # 18f.125x4.5-72

  • Zoro # G306904597


product price:  $87.89
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Material Grade
1018
Mechanical Finish
Polished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18f.125x4.5-72
Zoro #
G306904597
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Overall Length
6 ft
Thickness
0.13 in
Width Tolerance
0 in/-0.008 in
Overall Width
4 1/2 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Material Grade
1018
Mechanical Finish
Polished
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
70 BHN
Shape
Rectangular
Tolerance Rating
Standard
Machinability
78 %
Thickness Tolerance
0 in/-0.008 in
Tensile Strength
80,000 psi
Rockwell Hardness
39 HRC
Yield Strength
54,000 psi
Heat Treatment
Case-Hardened
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 6 ft, Overall Width 4 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.