This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX-29-2
- Zoro #
- G307046012
- UPC #
- -
- Country of Origin
- United States
- Item
- Mechanical Sieve Shaker
- Display Type
- Digital
- HP
- 1/4 hp
- Includes
- Hammer Plug, Power Cord
- Special Features
- Each Unit is Test Run and Serialized Prior to Shipment
- Power Required
- 115 V AC
- Timer Type
- Digital
- Mounting Required
- No
- ASTM
- E-11
- Product Type
- Mechanical Sieve Shaker
- Timer Range
- 99 min
- Speed - Minimum
- 268 OPM
- Speed - Maximum
- 288 OPM
- Timer Duration - Minimum
- 1 sec
- Horsepower
- 1/4 hp
- Timer Duration - Maximum
- 99 min
- Movement Type
- Circular, Horizontal, Vertical Tapping
- Frequency
- 50 Hz
Description
Mechanical Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 6, Fits Number of Intermediate Size Sieves Not Applicable, Fits Number of Half Size Sieves 13, ASTM E-11, Timer Range 99 min, Timer Type Digital, Mounting Required No, 1/4 hp HP, Power Required 115 V AC, Special Features Each Unit is Test Run and Serialized Prior to Shipment, Includes Hammer Plug, Power Cord, Manufacturers Warranty Length 1 yr