HotPlateStir, Ceram, 4-1/2"H, 230VAC, Dgtl

  • Mfr # H3710-HS-E
  • Zoro # G307101391
product price: 
$
734.99
/ea
Free Shipping & Returns

Key Features

Plate Dia.
10 in
Number of Stirring Positions
1
Load Capacity - English
3.96 gal
Overall Length
16.7 in
Product Type
Hot Plate Stirrer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3710-HS-E
Zoro #
G307101391
UPC #
-
Country of Origin
China

Dimensions

Plate Dia.
10 in
Overall Length
16.7 in
Overall Height
4 1/2 in
Plate Length
10 in
Plate Width
10 in
Overall Width
11 5/8 in
Overall Depth
16 3/4 in

Details

Item
Hot Plate Stirrer
Number of Stirring Positions
1
Load Capacity - English
3.96 gal
Product Type
Hot Plate Stirrer
Auto Shutoff
No
Load Capacity - Metric
15 L
Speed
150 to 1500 rpm
Watts
750 W
Temp. Range (F)
95 Degrees F to 752 Degrees F
Includes Timer
No
Voltage
230V AC
Resists
Chemicals
Plate Shape
Rectangular
Digital/Analog
Digital
Temp. Range (C)
35 Degrees to 400 Degrees C
Plate Material
Ceramic
Hot Plate Item
Hot Plate Stirrer
Standards
CE
Temperature - Minimum
4 Degrees C
Minimum Stirring Speed
150 RPM
Maximum Stirring Speed
1,500 RPM
Wattage
750 W
Resistance Properties
Chemical-Resistant
Display Type
Digital
Temperature - Maximum
65 Degrees C
Hot Surface Warning
Yes
Hot Plate Type
Hot Plate Stirrer
External Probe Compatible
Yes
Speed Setting
Variable
Programmable
Programmable
Color
Gray
Plug Type
NEMA 5-15P
Wire Color
Gray

Description

HotPlateStir,Ceram,4-1/2"H,230VAC,Dgtl

Ratings & reviews