This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T45
- Zoro #
- G307167601
- UPC #
- 697666419569
- Country of Origin
- Canada
- Item
- Epoxy Coated Diaphragm Tanks
- Body Material
- Rubber
- Max. Water Temp.
- 120 Degrees F
- Drawdown @ 20-40 PSI
- 5.1 gpm
- Drawdown @ 30-50 PSI
- 4.3 gpm
- Tank Capacity
- 13.9 gal
- Tank Orientation
- Vertical
- Tank Type
- Pre-Charged
- Drawdown @ 40-60 PSI
- 3.7 gpm
- Inlet
- 1 in
- Precharge Pressure
- 38 psi
- Product Type
- Water Tank
- Water Temperature - Maximum
- 120 Degrees F
Dimensions
- Overall Height
- 25 in
- Diameter
- 15 3/8 in
- Manufacturers Warranty Length
- 5 yr Limited Tank Warranty
- Manufacturer Warranty Length
- 5 yr
- Inlet Diameter
- 1 in
- Tank Diameter
- 15 3/8 in
Description
Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 13.9 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 5.1 gpm, Drawdown @ 30-50 PSI 4.3 gpm, Drawdown @ 40-60 PSI 3.7 gpm, Overall Height 25 in, Diameter 15 3/8 in, Inlet 1 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.