Shop BRADY

Pre-Cut Label Stock Roll, Red

  • Mfr # B30-255-851-RED

  • Zoro # G307195185


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, RoHS Compliant
Labels per Roll
100
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Indoor/Outdoor Usage
Indoor/Outdoor
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30-255-851-RED
Zoro #
G307195185
UPC #
888434621554
Country of Origin
Mexico

Dimensions

Label Thickness
0.0098 in
Label Width
3 1/4 in
Label Height
5 3/4 in
Roll Width
3 1/4 in

Details

Item
Pre-Cut Label Stock Roll
Standards
OSHA, RoHS Compliant
Labels per Roll
100
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Indoor/Outdoor Usage
Indoor/Outdoor
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Preprinted Text
No Legend
Inkjet Printable
No
Material Properties
Rigid
Secondary Label Included
Secondary Label Not Included
Minimum Service Temperature
-40 Degrees F
Material Series
B-851
For Print Method
Thermal Transfer
Label Shape
Rectangle
Label Color
Red
Label Media Format
Precut Roll
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
Recommended Ribbon
B30-R10000
Maximum Service Temperature
212 Degrees F
Labels per Row
1
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color Red, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.